Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Compartment Wooden Mail Sorter
See all 3 items in product family

36 Compartment Wooden Mail Sorter

Item #: WBB197254

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $353.12 Save up to 36%
Price: $226.95
Product Information
Customer Review
Product Q&A
Accessories
36 Compartment Wooden Mail Sorter

Sturdy strength will help you sort Sturdy Mail Sorters are made of compressed wood with adjustable hardboard dividers. The 36 Compartment Sorter has large slots to accommodate over-sized envelopes. Compartment measures 4-7/8"W x 11-3/4"D x 5"H. Stack up to two high to increase sorting capability. Black plastic molding does double-duty, first as an attractive accent to the finish and second as a label holder for identifying the bins (labels are included). Durable laminate finish will compliment any setting. Solid fiberboard back provides stability for the unit.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES33-3/4 (85.73 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES32-3/4 (83.19 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONFurniture Grade Particleboard
    • DESCRIPTION36 Compartment Wooden Mail Sorter
    • NUMBER OF COMPARTMENTS36
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great

Your review: very good heavy easy to put together

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.