Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Welded Mesh Side Storage Locker VSC-242478-95 - 24"W x 24"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Durham Welded Mesh Side Storage Locker VSC-242478-95 - 24"W x 24"D x 78"H

Item #: WB239721

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 668.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Durham All-Welded Visible Storage Locker
Punched diamond pattern in cabinet door, back and sides is perfect for storage of items where ventilation and visibility are critical. Heavy duty, all welded piano hinge secures door to avoid sagging. 14 gauge steel mesh on bottom, top and shelves. 16 gauge solid steel back. Four steel shelves adjust on 1” centers. Shelf weight capacity 300 lbs. 3 point locking handle with provision for padlock. (padlock sold separately). 6” legs with holes allow for floor lagging. Finished in durable gray powder coated finish. Measures 24”Wx24”Dx78”H.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BRANDDurham Mfg.®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERVSC-242478-95
    • OPENINGS5
    • STYLEWith 6" legs
    • WEIGHT LBS250 (113.64 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Storage Lockers

Your review: We are really pleased with the storage lockers. We did have a small problem with one - the latch mechanism had come apart but we were able to put it back together.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.