Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Steel Locker SRS-721878-1 214 - 16 Person w/Legs 12x18x12 Assembled Sand

Rollover image to zoom in

Click image to enlarge

See all 152 items in product family

Tennsco Steel Locker SRS-721878-1 214 - 16 Person w/Legs 12x18x12 Assembled Sand

Item #: WB968373S

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 893.00
Product Information
Customer Review
Product Q&A
Accessories
TENNSCO
STEEL LOCKERS

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles.
16 PERSON
Provides the benefit of box lockers plus the hanging space for full-length garments. Rugged padlock hasps, ventilation louvers and coat rod. Each locker is 12"W x 18"D x 12"H

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • GROUP--
    • MANUFACTURERS PART NUMBERSRS-721878-1 214
    • OPENINGS16
    • STYLEWith Legs
    • TYPE16 Person

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.