Single Tier Plastic Lockers - Sloped Top 15X18X73 Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Single Tier Plastic Lockers - Sloped Top 15X18X73 Gray

Item #: WB652085

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-6 $411.95 ea.
7+ $397.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Single Tier Plastic Lockers
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate. This single tier model also includes a double coat hook, plastic hat shelf and sloped top. Gray color.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • BRANDRemcon Plastics
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • DOORS1
    • MANUFACTURERS PART NUMBER015101560001027
    • TYPESingle Tier - Sloped Top
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Worked As Advertised

Your review: This locker is sturdy enough to be outside. There are no pieces to assemble so the shell of the locker is resistant from critters entering the locker. The sloped top deters from clutter build-up. The handle appears to be tough enough to withstand daily use. The shelf is not removable so take that into consideration as to what may be stored in there. All-in-all, I am happy with this locker unit and would consider buying another one if it turns out that the locker withstands daily use in an industrial site.

Is this review helpful?

Sort by: 
1 ...

1 Result