Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6MTJ173736 Vanguard Executive Locker 24x18x72 No Legs Ready To Assemble Burgundy

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Penco 6MTJ173736 Vanguard Executive Locker 24x18x72 No Legs Ready To Assemble Burgundy

Item #: WB242331BY

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 526.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PENCO® VANGUARD™ EXECUTIVE LOCKERS
Ready To Assemble Locker without Legs
Executive lockers are 24" wide to provide extra storage space for various applications. Executive lockers provide optimum storage space for all your locker room needs. Perfect for gyms, spas and other locker room facilities with showers. Steel lockers are made from prime grade cold rolled steel. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Recessed handle offers quick and easy door operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Executive lockers feature a full width top shelf and an option combination brush tray and towel bar (sold separately). Left storage compartment includes a locking cabinet and 4 open fixed height shelves. Right storage compartment includes 2 single prong coat hooks and a garment bar for wardrobe storage. Includes number plates; Note: Specify number at time of order. Powder coat finish. Easy assembly.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • OPENING WIDTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6MTJ173736
    • OPENINGS2 Vertical
    • SERIESVanguard
    • TYPESingle Tier no Legs
    • WEIGHT LBS103 (46.82 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.