Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6211V-1 Vanguard Locker Pull Latch Double Tier 12x12x30 2 Doors Ready To Assemble Marine Blue

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Penco 6211V-1 Vanguard Locker Pull Latch Double Tier 12x12x30 2 Doors Ready To Assemble Marine Blue

Item #: WB480726MB

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
PENCO
PERSONNEL LOCKERS

These lockers feature a trouble free, right hand butt hinge that is recessed in the door frame and rubber cushions on the doors to eliminate metallic sound. A tamper proof chrome handle is provided for smooth fingertip operation; use with optional padlock, combination lock or built-in lock. For safety, anchoring lockers to the floor or the wall is recommended.
Double Tier Lockers have a 2-point locking system (top, bottom) and a coat hook.

Click here to see the selections of Assembled Lockers.

Product Specifications

    • OPENINGS2
    • DEPTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • SERIESVanguard Latching Pull
    • OPENING WIDTH INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES66 (167.64 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDPenco®
    • COLOR FAMILYBlue
    • COLOR FINISHMarine Blue
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER6211V-1-806KD
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.