Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker DD5242SU Double Tier 12x12x30 1-Wide Recessed Handle Assembled Gray
See all 80 items in product family

Lyon Locker DD5242SU Double Tier 12x12x30 1-Wide Recessed Handle Assembled Gray

Item #: WB562757GY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $426.20 Save up to 33%
Price: $283.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Locker Double Tier 12x12x30 2 Door Assembled Gray , Recessed Handle

Designed to eliminate metal-to-metal contact for a smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have one double prong and three single prong coat hooks. Number plates can be added for quick identification. Great for short term use and storage of shorter length garments. Lyon recommends anchoring lockers to the floor or wall for safety.
Limited lifetime warranty.
Assembled lockers are not returnable.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERDD5242SU
    • OPENINGS2
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $78.00 with this comparable product +