Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Designer Line Steel Locker PGRN5223N Double Tier 18"D - Green Doors/Putty Frame
See all 2 items in product family

Lyon Designer Line Steel Locker PGRN5223N Double Tier 18"D - Green Doors/Putty Frame

Item #: WBB009925

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $432.16 Save up to 34%
Price: $283.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon 18"D Designer Line Double Tier Steel Locker - Green Doors/Putty Frame

  • Louverless doors block out accumulations of dust and other air-borne particles
  • Nano roller latching provides quiet door operation, reduces clanging and provides smoother opening and closing
  • Compact, full loop hinges afford added strength and positive alignment
  • Ships knocked down
  • Includes double prong ceiling hook

Product Specifications

    • OVERALL HEIGHT INCHES72 (182.88 cm)
    • OPENING WIDTH INCHES12 (30.48 cm)
    • OPENING DEPTH INCHES18 (45.72 cm)
    • OPENING HEIGHT INCHES36 (91.44 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHGreen Doors / Putty Frame
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERPGRN5223N
    • OPENINGS2
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.