Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With 2 Keys

Master Lock® Master Key, Price Each-Require New/Existing System

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Lock® Master Key, Price Each-Require New/Existing System

Item #: WB652976

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.34 Save up to 37%
Price: $3.38

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Master Key - Priced Per Each
Fits Master Lock® models #1525, #1630 and #1654.
The Master Locks are Non-returnable.

Note: Master Lock® Locks can only be sold to Business Name & Address locations.

Master Key may only be purchased through an official business or organization account. Requires Control Key #.

Product Specifications

    • BRANDMaster Lock
    • CONSTRUCTIONSteel
    • DESCRIPTIONMaster Control Key for #1525, #1630, #1654
    • MANUFACTURERS PART NUMBERMaster Control Key
    • MODEL652976
    • TYPEMaster Control Key
    • accessory_typeLock
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Master Key

Your review: Key worked good, but was surprised when one key came in the mail i was expecting two.

Is this review helpful?

lock 174

Your review: Keys worked

Is this review helpful?

Great Item

Your review: These Control Keys make it easy for management to access locks in your facility.

Is this review helpful?

master keylocks

Your review: receives on time great support on this request

Is this review helpful?

Lock Keys

Your review: Nice addition to the locks along with the master lock log.

Is this review helpful?

Great to be able to get master keys

Is this review helpful?

Works

Your review: Works fine

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.