Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Built-In Cylinder Lock - Locks Deadbolt

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Lock® Built-In Cylinder Lock - Locks Deadbolt

Item #: WB652880

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $17.76 Save up to 30%
Price: $12.50
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Cylinder Built-In Lock
Master Lock® #1710. For all lockers. Fits both right and left hand doors. Deadbolt type lock must be manually locked.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES--
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeadbolt lock
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1710
    • MODEL652880
    • SHACKLE LENGTH INCHES--
    • TYPEBuilt in Cylinder Lock with 2 keys
    • accessory_typeLock

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Masterlock

Your review: These locks were fine but we were under the impression that when we paid more for assembly that the locks would be assembled into the lockers also - you need to be more clear on what you get for "assembly".

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

I see there are whole on side of the locker, on the inside... Do you sell any type of pegs or mounts that could be used to install shelves on the inside space? Or sell a small desk or table that could fit inside?

Question Asked By: Christopher , Atlanta , April 14, 2016

+ View 1 Answer

Answer This Question

Are there wheels I can put on this locker?

Question Asked By: Dan , April 13, 2016

+ View 1 Answer

Answer This Question

What is the wall anchoring specification for these lockers?

Question Asked By: Roy , September 19, 2014

+ View 1 Answer

Answer This Question

Does this set include the decorative end panels as shown in the picture?

Question Asked By: wendel66 , Centerton, AR , February 01, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.