Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Built-In Combo Lock For Box Lockers - Locks Deadbolt

Master Lock® Built-In Combo Lock For Box Lockers - Locks Deadbolt

Item #: WB238380

Usually ships in 17 to 20 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.23 Save up to 32%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Built-In Combination Lock
Master Lock® #1670. For left handle, right hinged, box locker (six tier) doors. Deadbolt type lock must be manually locked.

Purchase master key separately.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack Dial
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeadbolt Lock
    • DOOR HANDLELeft-Handled Door
    • DOOR HINGEDRight Hinged
    • DOOR TYPESingle Point Latch
    • LOCKER TIER1,2
    • MANUFACTURERS PART NUMBER1670
    • MODEL238380
    • TYPEBuilt-In Combo Lock
    • accessory_typeLock

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Master Locks

Your review: Everything was as expected. No surprises. Very satisfied.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.