Hallowell URB1228-6ASB-HG Ready-Built II Locker Six Tier 1 Wide - 12x12x13-5/8 Gray
See all 72 items in product family

Hallowell URB1228-6ASB-HG Ready-Built II Locker Six Tier 1 Wide - 12x12x13-5/8 Gray

Item #: WBB192521

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $772.66 Save up to 47%
Price: $ 410.95
Product Information
Customer Review
Product Q&A
Hallowell Ready-Built II Locker Six Tier 1 Wide - 12x12x82 Gray

This Assembled Locker includes one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel locker is made using 24 gauge steel body and 18 gauge doors with padlockable hasps and aluminum strike plates that prevent padlocks from marring finish. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Gray finish. 2 Year Limited Warranty.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL DEPTH INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES82 (208.28 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • DESCRIPTIONReady-Built II Locker
    • GROUP1 Wide
    • TYPESix Tier