Hallowell U1286-1A-HG Premium Locker Single Tier 12x18x60 1 Door Assembled Gray

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Hallowell U1286-1A-HG Premium Locker Single Tier 12x18x60 1 Door Assembled Gray

Item #: WB239266GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $382.20 Save up to 53%
Price: $178.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell Premium Lockers - Single Tier
Assembled

These high quality single tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • OVERALL HEIGHT INCHES66 (167.64 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1286-1A-HG
    • MODEL239266GY
    • OPENINGS1
    • TYPESingle Tier