Hallowell UY1258-1 Maintenance-Free Quiet Locker Single Tier 12x15x72 1 Door Ready To Assemble Gray

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Hallowell UY1258-1 Maintenance-Free Quiet Locker Single Tier 12x15x72 1 Door Ready To Assemble Gray

Item #: WB562125GY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $362.91 Save up to 52%
Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
SINGLE TIER LOCKER
These lockers offer a hat shelf 10" from the top, 1 double prong hook and 3-single wall hooks on 12" and 15" deep lockers. 18" deep lockers offer a hat shelf and 3 single prong hooks. Optional coat rod is sold separately. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.

Click here to see the selections of Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERUY1258-1HG
    • OPENINGS1
    • TYPESingle Tier