Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UY3258-2A- Maintenance-Free Quiet Locker Double Tier 12x15x36 6 Door Assembled Parchment

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Hallowell UY3258-2A- Maintenance-Free Quiet Locker Double Tier 12x15x36 6 Door Assembled Parchment

Item #: WB968480PT

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,486.52 Save up to 53%
Price: $ 696.00
Product Information
Customer Review
Product Q&A
Accessories
HALLOWELL
DOUBLE TIER LOCKER

These lockers offer 1 double prong hook and 3-single wall hooks. All units offer stainless steel recessed handles encasing optional padlocks to prevent scratching. No moving parts in the latching mechanism, along with rubber bumpers, makes for silent operation.

Click here to see the selections of Unassembled Lockers.

Made In USA

Product Specifications

    • OPENINGS6
    • DEPTH INCHES15 (38.1 cm)
    • ASSEMBLYAssembled
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • GROUP3 Wide
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • MANUFACTURERS PART NUMBERUY3258-2A-PT
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.