Hallowell U1288-6G-A-PT Assembled Corrosion Resistant Locker Six Tier 1 Wide - 12x18x13

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Hallowell U1288-6G-A-PT Assembled Corrosion Resistant Locker Six Tier 1 Wide - 12x18x13

Item #: WBB192373

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $717.54 Save up to 42%
Price: $ 415.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Assembled Corrosion Resistant Locker Six Tier 1 Wide - 12x18x78

This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 18 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Putty finish. Features a projecting single-point friction catch door pull with padlockable hasp (lock sold separately). Assembled. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL DEPTH INCHES18 (45.72 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorrosion Resistant Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1288-6G-A-PT
    • OPENINGS6
    • PRODUCT FAMILYLockers
    • TYPESix Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers