Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell U3288-2G-A-PT Assembled Corrosion Resistant Locker Double Tier 3 Wide - 12x18x39
See all 48 items in product family

Hallowell U3288-2G-A-PT Assembled Corrosion Resistant Locker Double Tier 3 Wide - 12x18x39

Item #: WBB192525

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,637.29 Save up to 45%
Price: $ 903.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Assembled Corrosion Resistant Locker Double Tier 3 Wide - 12x18x78

This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 16 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Putty finish. Features a stainless steel recessed handle with multi-point gravity lift latch handle. Includes one double and two single prong coat hooks. Assembled. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • OVERALL DEPTH INCHES18 (45.72 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • OVERALL WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorrosion Resistant Locker
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERU3288-2G-A-PT
    • OPENINGS6
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.