Hallowell U1258-2G-A-PT Assembled Corrosion Resistant Locker Double Tier 1 Wide - 12x15x39
See all 48 items in product family

Hallowell U1258-2G-A-PT Assembled Corrosion Resistant Locker Double Tier 1 Wide - 12x15x39

Item #: WBB192522

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $602.37 Save up to 45%
Price: $ 333.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Assembled Corrosion Resistant Locker Double Tier 1 Wide - 12x15x78

This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 16 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Putty finish. Features a stainless steel recessed handle with multi-point gravity lift latch handle. Includes one double and two single prong coat hooks. Assembled. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • OVERALL DEPTH INCHES15 (38.1 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • OVERALL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • DESCRIPTIONCorrosion Resistant Locker
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERU1258-2G-A-PT
    • OPENINGS2
    • TYPEDouble Tier