Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Locker Six Tier 12x12x12 18 Door Ready To Assemble Gray

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Global™ Locker Six Tier 12x12x12 18 Door Ready To Assemble Gray

Item #: WB652055GY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 398.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Locker Six Tier 12x12x12 18 Door Ready To Assemble Gray

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately.

Click here to see the selections of Assembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • OPENINGS18
    • TYPESix Tier
    • WEIGHT LBS161 (73.18 kg)
    • LIMITED WARRANTY1 Year
  • Rugged all steel construction is ideal for school lockers or work locker rooms.
Have A Question About This Product?
5 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Worked great

Great price and although had a zillion bolts to put together - wasn't too bad and took a little over an hour to assemble.

See more favorable reviews

The most critical review

  • Customer Rating

Robust product, not so assemble-friendly

Locker came unassembled with minimal instructions. Some corner screw positions are hard to see/reach so you have to feel for them. Product is sturdy, but wish there was a clear option available for assembly at purchase.

See more critical reviews

Sort by: 

5 Results

Robust product, not so assemble-friendly

Your review: Locker came unassembled with minimal instructions. Some corner screw positions are hard to see/reach so you have to feel for them. Product is sturdy, but wish there was a clear option available for assembly at purchase.

Is this review helpful?

Good Value

Your review: Pretty decent quality for the price.

Is this review helpful?

Worked great

Your review: Great price and although had a zillion bolts to put together - wasn't too bad and took a little over an hour to assemble.

Is this review helpful?

Great Lockers

Your review: these lockers are great. they work well for our employees and provide room for personal items. thanks!!!!

Is this review helpful?

Sturdy, but not stand alone.

Your review: We were going to set these up side by side, but they are not stand alone lockers like we thought they were. Even when bolted to the floor, they were wobbly. We had to put them back to back to make them sturdier. They are well built and will work fine for holding our employee's possessions.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 0 answers for this product.

Sort by: 

5 Results

what is the weight limit of this locker?

Question Asked By: R , May 23, 2016

Not Answered Yet

Answer This Question

I see there are whole on side of the locker, on the inside... Do you sell any type of pegs or mounts that could be used to install shelves on the inside space? Or sell a small desk or table that could fit inside?

Question Asked By: Christopher , Atlanta , April 14, 2016

Not Answered Yet

Answer This Question

Are there wheels I can put on this locker?

Question Asked By: Dan , April 13, 2016

Not Answered Yet

Answer This Question

Is there a way that we can have them assembled and shipped to our school? If so, what would the cost be?

Question Asked By: Leanna , Holy Family Catholic School , May 14, 2015

Not Answered Yet

Answer This Question

What is the wall anchoring specification for these lockers?

Question Asked By: Roy , September 19, 2014

Not Answered Yet

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.