Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® Locker 3 Tier 12 X 15 X 24 3 Door Assembled Blue

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Paramount® Locker 3 Tier 12 X 15 X 24 3 Door Assembled Blue

Item #: WB238233BL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 222.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® Locker 3 Tier 12 X 15 X 24 3 Door Assembled, Blue

Engineered for years of heavy-duty service. The lockers feature 16 gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The quality locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.


Click here to see the selections of Unassembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MODEL238233BL
    • OPENINGS3
    • TYPETriple Tier
    • WEIGHT LBS56 (25.45 kg)
    • LIMITED WARRANTY1 Year
  • Includes strong single and double prong hooks for hanging garments and more.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.