Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® 16 Person Locker 12  X 18 X 12 Assembled Blue

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Paramount® 16 Person Locker 12 X 18 X 12 Assembled Blue

Item #: WB238235BL

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 596.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® 16 Person Locker 12 X 18 X 12 Assembled, Blue

Engineered for years of heavy-duty service. Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1" diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Includes blank number plates. Shipped partially assembled. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • ASSEMBLYPartially Assembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • GROUP --
    • MODEL238235BL
    • OPENINGS16
    • TYPE16 Person
    • WEIGHT LBS168 (76.36 kg)
    • LIMITED WARRANTY1 Year
  • Optional built-in combination lock eliminates need for padlocks (sold separately). Locks door upon closing.
  • Friction hasp and latch allow combination lock closure (lock sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Dir. of Banquets

Your review: well constructed, arrives just as pictured, it is everything it is represented to be.

Is this review helpful?

This locker is perfect

Your review: We are a growing business, this is the second 16 person unit I have ordered from Global. Great quality, solid construction, easy to set up, arrived fast. Thanks Global!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.