Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paramount® 16 Person Locker 12 X 18 X 12  Ready To Assemble Tan

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Paramount® 16 Person Locker 12 X 18 X 12 Ready To Assemble Tan

Item #: WB238232TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 476.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paramount® Lockers
16 Person - Ready to Assemble
Engineered for years of heavy-duty service. Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1" diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately.

Click here to see the selections of Assembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • GROUP --
    • MODEL238232TN
    • OPENINGS16
    • TYPE16 Person
    • WEIGHT LBS168 (76.36 kg)
    • LIMITED WARRANTY1 Year
  • Optional built-in combination lock eliminates need for padlocks (sold separately). Locks door upon closing.
  • Friction hasp and latch allow combination lock closure (lock sold separately).
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Paramount 16 person locker

Your review: We ordered the lockers unassembled. Assembly did take a little time, but the lockers are good quality, and look just like they were pictured.

Is this review helpful?

Good buying experience

Your review: I purchased the 16 person locker for my crew at work. This is a quality product, and working with Global was quick and easy.

Is this review helpful?

Great Product

Your review: We are satisfied with the product. Great for the price.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.