Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Locker Number Plate Kit - Pkg Of 199 Numbered 101-299

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Global™ Locker Number Plate Kit - Pkg Of 199 Numbered 101-299

Item #: WB652717

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 56.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Locker Number Plate Kit - Pkg Of 199 Numbered 101-299

Numbered aluminum plates.

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYWhite
    • COLOR FINISHWhite with Black Lettering
    • PACKAGE QUANTITY199
    • WEIGHT LBS4 (1.82 kg)
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product

Your review: Very satisfied. Bought 3

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the size of the number plate?

Question Asked By: MARILYN , September 26, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.