Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Global™ Locker Six Tier 12x12x12 6 Door Ready To Assemble Tan

Item #: WB652054TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 178.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Locker Six Tier 12x15x12 18 Door Ready To Assemble Blue

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately.

Click here to see the selections of Assembled Lockers.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • OVERALL HEIGHT INCHES78 (198.12 cm)
    • TOTAL WIDTH INCHES12 (30.48 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • OPENINGS6
    • TYPESix Tier
    • WEIGHT LBS54 (24.55 kg)
    • LIMITED WARRANTY1 Year
  • Rugged all steel construction is ideal for school lockers or work locker rooms.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

7 Results

Awesome Purchase

Your review: Very sturdy and perfect size for employee lockers.

Is this review helpful?

Great Locker

Your review: I purchased this locker to use for game and movie storage in my son's room. It is awesome!

Is this review helpful?

Lockers

Your review: Arrive quickly, look exactly has indicated

Is this review helpful?

Great product if you have limited space

Your review: perfect for cashiers department, right size and don't take up much space.

Is this review helpful?

Just What We Wanted

Your review: The lockers went together pretty easily. They are exactly what we wanted for our son's sports-themed room and he enjoys using them. All-in-all, a fine product!

Is this review helpful?

Six Tire Locker

Your review: This is a very nice locker. very easy eo put together and is good quality.

Is this review helpful?

Missing parts--But good service in the end

Your review: My set of lockers came in a damaged carton, and were missing the hardware and assembly instructions. The thin side panels were a bit bent, but I was able to straighten them out. Customer support were friendly and the parts came a few days later (without instructions). I contacted customer support again, and was e-mailed the instructions within a few minutes. The lockers went together easily, and are of good quality. I appreciated the speed that customer service took in making things right.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 1 answers for this product.

Sort by: 

7 Results

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.