Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Wide Single Tier Locker 15x18x72 1 Door Pull Latch Ready to Assemble Tan

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Extra Wide Single Tier Locker 15x18x72 1 Door Pull Latch Ready to Assemble Tan

Item #: WB268640TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA WIDE SINGLE TIER LOCKERS
Ready To Assemble ? Pull Latch Handle
These Global extra wide lockers provide more storage than standard lockers. Secure 3-point positive locking system provides optimum safety. Features 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. Doors have extra wide louvers to promote ventilation. Includes hat shelf and coat rod for storage. Legs add 6" to height. Includes blank number plates. Finished sides; no need for decorative end panels. Chrome Door Latch to promote fingertip opening. Durable, attractive powder coat finish.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

    • WIDTH INCHES15 (38.1 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR HANDLEChrome Pull Latch
    • DOOR QUANTITY1
    • MODEL268640TN
    • OPENINGS1
    • TYPESingle Tier
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.