Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Basket 65830 Rack Locker For 24 Baskets 40x13x79
See all 8 items in product family

Basket 65830 Rack Locker For 24 Baskets 40x13x79

Item #: WB442165

Usually ships in 49 to 52 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BASKET STORAGE RACKS
79”H Rack Locker For 24 Baskets
Basket rack lockers provide an economical shelving rack that accommodates wire baskets for various storage needs. Great for storing clothing, books and more, these basket racks are ideal for schools, YMCA’s, clubs, swimming pools and gym facilities. Steel racks feature open shelving for easy removal and storage of wire storage baskets (sold separately). 13 gauge steel posts and 20 gauge steel shelves permit air, light and sprinkler circulation. Includes 12 gauge steel cross braces for stability and rigidity. 3”H x 20 gauge steel dividers can be placed in between baskets and end of rows to reduce access of contents from adjacent openings. Bottom shelving lips prevents basket access from rear. Includes aluminum number plates with 3/8”H black lettering for easy identification. Plates also feature 14 gauge padlockable hasps to fasten front edge of shelf for basket security. Shelving rack measures 40”W x 13-3/16”D overall. Holds up to 12 Storage Baskets (sold separately). Easy to assemble. To mobilize your storage locker, purchase 1 set of Casters and 4 Caster Supports (sold separately).

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES13 (33.02 cm)
    • HEIGHT INCHES79 (200.66 cm)
    • ASSEMBLYUnassembled
    • BASKET/DRAWER QUANTITY24 of 12" W Baskets
    • BRANDPenco®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION13-gauge
    • DESCRIPTIONRack Only
    • MANUFACTURERS PART NUMBER65830
    • MODEL442165
    • OPENINGS8
    • SHELF QUANTITY9
    • TYPE9 Shelf Basket Rack
    • WEIGHT LBS123 (55.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.