Wireless Elite Podium / Lectern - Oak

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Wireless Elite Podium / Lectern - Oak

Item #: WBB196621

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,569.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UHF Wireless Elite Podium / Lectern - Oak

Podium / Lectern covers audiences up to 1,000 in rooms up to 10,000 sq. ft. Includes built-in 50 Watt multimedia stereo ready amplifier with built-in UHF 16 Channel receiver, 3 mic inputs, line in for CD, Computer, line out to record; Extra speaker jacks. Built-in Jensen designed speaker. Professional cardioid dynamic mic with 15' cord, flexible gooseneck, shock mount mic holder, lapel/headset mics and transmitter. 45" tall; moves on glides. Medium Oak finish. 24"W x 14"D x 45"H overall.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSGlides
    • CONSTRUCTIONSolid Wood Veneer
    • DESCRIPTIONWireless Sound Lectern
    • MANUFACTURERS PART NUMBERSW355-OK
    • STYLEElite
    • TYPEWireless
    • WATTS50
    • COVERAGE SQ. FT.10,000