Previous

Item in product family

Next

Item in product family
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
Patriot Plus Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Patriot Plus Podium / Lectern - Walnut

Item #: WBB196672

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,491.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Patriot Plus Podium / Lectern - Walnut

CUSTOM SOLID HARDWOOD SOUND Podium / Lectern - for audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Fabric comes in red, blue or black; black leather handrails. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic mic. Includes pull-out drawer with leather holder, leather padded MP3 docking station, concealed pop-out lamp, clock. 46"h X 32"w X 30"d. Ships by Truck Fully Assembled. Walnut

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONHardwood
    • DESCRIPTIONDeluxe Sound Lectern
    • MANUFACTURERS PART NUMBERSS3045-WT
    • STYLEPatriot
    • TYPEWired
    • WATTS50
    • COVERAGE SQ. FT.20,000