Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Podium / Lectern with AV Cart, 21"W x 18"D x 33"H, Medium Oak
See all 22 items in product family

Mobile Podium / Lectern with AV Cart, 21"W x 18"D x 33"H, Medium Oak

Item #: WB249002AK

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $215.95
Product Information
Customer Review
Product Q&A
Mobile Podium / Lectern With AV Cart, 21"W x 18"D x 33"H, Medium Oak

Mobile Podium / Lectern With AV Cart. For indoor or outdoor sound amplification. Powerful 50W multimedia ready amp with stereo input for computer/CD, tape and three mics, outputs for tape recorder and up to four speakers. Professional handheld mic with flexible gooseneck and shock mount mic holder. Runs on ten D batteries (sold separately) or converts to a rechargeable system with APL-S1460 AC Adapter and APL-S1465 NiCad Battery Pack (both sold separately). UL/cUL Listed. Made in U.S.A. Manufacturers 6-Year Limited Warranty. Use as an AV cart or base for Tabletop Podium / Lectern (B27789 & B27795). Large storage shelf, 3/4" melamine laminate. Four casters, two locking. 21"W x 18"D x 33"H. Shipping Wt. 56 lbs. Medium Oak finish.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHMedium Oak
    • COLOR/FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONMobile Lectern With AV Cart
    • FOR USE WITHTabletop Lectern
    • MATERIAL(S)3/4" Laminate
    • PLATFORM SIZE(S)Large Storage Shelf
    • WEIGHT56 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.