Executive Sound Column Podium / Lectern- Light Oak

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Executive Sound Column Podium / Lectern- Light Oak

Item #: WBB196646

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,053.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Executive Sound Column Podium / Lectern- Light Oak

The Executive Sound Column Lectern with wired microphone is a full height lectern that fits well in any decor with its modern styling and easily moves from room to room on 4 easy-glide casters. 47"h x 22"w x 17"d. Scratch resistant melamine finish, skirted base, and radiused corners for beautiful styling and durability that will stand the test of time. The large reading table with raised edges holds your notes, while 2 storage compartments in back hold notebooks, folders or books .Great in Boardroom, Meeting Room or Auditorium. Executive Sound Column Lectern for Audience Size: Up to 1,950 and Room Size: Up to 19,500 sq. ft. Includes new streamlined design 150 Watt digital multimedia stereo amplifier with Built in Bluetooth® Module. This allows you to wirelessly stream sound from any Bluetooth® capable device. Speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Mic and Aux inputs and Bass & Treble controls. Lectern features 2 built-in Jensen designed 6" x 8" speaker and 21" electret condenser gooseneck mic. The sensitive AmpliVox Electret Condenser Gooseneck Mic picks up your voice from up to 20" away. Includes 10 foot power cord. Available Colors: Oak. Made in USA.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES46-1/2 (118.11 cm)
    • COLOR FINISHOak
    • ASSEMBLYPartial Assembly Required
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONSound Column Lectern
    • MANUFACTURERS PART NUMBERS505-OK
    • STYLEExecutive
    • TYPEWired
    • WEIGHT LBS85 (38.64 kg)
    • WATTS150
    • COVERAGE SQ. FT.15,000
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result