Chancellor Sound Podium / Lectern - Oak

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Chancellor Sound Podium / Lectern - Oak

Item #: WBB196654

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,263.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chancellor Sound Podium / Lectern - Oak

The Chancellor solid wood veneer lectern with wired microphone is made from the highest quality solid wood veneer. Four hidden casters make moving easy. 46" H x 24" W x 21" D. Includes storage shelf in back of lectern and paper stop on reading table. Slanted reading surface. For an audience of up to 3,250 in a room up to 26,000 sq. ft. includes new streamlined design 150 Watt digital multimedia stereo amplifier with Bluetooth, speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Mic and Aux inputs and Bass & Treble controls. Lectern features 4 built-in Jensen designed 6" x 8"speakers and 21" electret condenser gooseneck mic. Includes 10 foot power cord. Ships fully assembled by LTL truck. Natural oak is standard color. Made in the USA.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHOak
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONSolid Wood Veneer
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERS470-OK
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • STYLEChancellor
    • TYPEWired
    • WATTS150
    • LIMITED WARRANTY6 Year
    • COVERAGE SQ. FT.20,000
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Lecturn evaluation

Your review: We recieved the lecterns after waiting several more weeks than originally planned. Upon opening the first one and putting the amplifier in the shelf, the lectern gooseneck microphone cord/jack that fits into the small pin input broke off immediately. Not sure why this happened, it wasn't bumped or knocked in any way. We instead plugged the cardoid mic cable in and that worked fine. We now have one broken cable that cannot be fixed but the sound lectern can still be used correctly.The speakers sound very good and the amplifier accomodates a large room just fine. - *** Global Comment: Global Customer Service contacted the customer. The manufacturer has shipped replacement parts to ythem at no charge via FedEx. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result