Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 2500 Series, 2 Drawer Vertical File, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Global™ 2500 Series, 2 Drawer Vertical File, Light Grey

Item #: WBB0073946

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $337.32 Save up to 36%
Price: $ 215.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ 2500 Series, 2 Drawer Vertical File, Light Grey

Available in 2, 4 or 5-drawer configurations. Standard with "d" pull color match label holders along with color coordinated drawer pulls and thumb latch. Ball bearings suspension.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES15-1/7 (38.46 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • LOCKNo
    • MANUFACTURERS PART NUMBER25-200-LGR
    • MODELF7965GY
    • TYPEVertical File
    • WEIGHT LBS62 (28.18 kg)
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • HANDLE TYPEDrawer Pull / Thumb Latch
    • LIMITED WARRANTYLifetime
    • LOCK TYPECore Lock
    • PACKAGE QUANTITY1
    • COLLECTION2500 Series Vertical Files
    • CASTERSN
    • APPLICATIONFiling
    • MINIMUM DEPTH INCHES25 (63.5 cm)
    • DIVIDER COLORGray
    • GLIDESYes
    • MAX. HEIGHT INCHES29 (73.66 cm)
    • MAXIMUM WIDTH INCHES15.1 (38.35 cm)
    • MAXIMUM DEPTH INCHES 25 (63.5 cm)
    • COLOR FAMILYGray
    • MIN. HEIGHT INCHES29 (73.66 cm)
    • MINIMUM WIDTH INCHES15.1 (38.35 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.