Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Retracting Front Lateral File Cabinet 42"W X 65"H - Putty
See all 26 items in product family

Deluxe Retracting Front Lateral File Cabinet 42"W X 65"H - Putty

Item #: WB184252PY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,190.00
Product Information
Customer Review
Product Q&A
Accessories
TENNSCO DELUXE LATERAL FILES
5 Drawer File Cabinet with Retracting Front Drawers
Lateral file cabinets provide improved visibility and easy access to all your files in 1/3 the space required for vertical files. These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Retracting Front Cabinets feature retracting doors on all drawers. Utilizes spring assisted doors that automatically retract to keep aisles clear and provide full access to files. Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES65 (165.1 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • DOOR TYPERetracting Door
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERLpl4260l51py
    • MODEL184252py
    • WEIGHT LBS284 (129.09 kg)
    • MINIMUM DEPTH INCHES18 (45.72 cm)
    • MAXIMUM DEPTH INCHES 18 (45.72 cm)
    • COLOR FAMILYPutty
    • MINIMUM WIDTH INCHES42 (106.68 cm)
    • MIN. HEIGHT INCHES65 (165.1 cm)
    • MAX. HEIGHT INCHES65 (165.1 cm)
    • MAXIMUM WIDTH INCHES42 (106.68 cm)
    • CABINET FILE SIZELegal, Letter and EDP Filing Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.