Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fireking Fireproof 2 Drawer Lateral File Cabinet - Letter-Legal Size 44-1/2"W x 22"D x 28"H - Putty

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Fireking Fireproof 2 Drawer Lateral File Cabinet - Letter-Legal Size 44-1/2"W x 22"D x 28"H - Putty

Item #: WB240131PY

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,559.85 Save up to 48%
Price: $3,418.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fireking Fireproof 2 Drawer Lateral File Cabinet - Letter-Legal Size 44-1/2"W x 22"D x 28"H - Putty

Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1,500°F, a drop from 30'H and heating to 1,500°F again. Meets the UL 2,000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.

The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these files that we include a Lifetime Limited Warranty on all operable parts. And if your file is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.



Product Specifications

    • WIDTH INCHES44-1/2 (113.03 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDFireking
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • I.D. WIDTH INCHES38-3/4 (98.43 cm)
    • I.D. DEPTH INCHES16-3/4 (42.55 cm)
    • I.D. HEIGHT INCHES10-1/4 (26.04 cm)
    • MODEL240131PY
    • WEIGHT LBS714 (324.55 kg)
    • MAXIMUM WIDTH INCHES44.5 (113.03 cm)
    • MIN. HEIGHT INCHES28 (71.12 cm)
    • MAX. HEIGHT INCHES28 (71.12 cm)
    • MINIMUM WIDTH INCHES44.5 (113.03 cm)
    • COLOR FAMILYPutty
    • MAXIMUM DEPTH INCHES 22 (55.88 cm)
    • CABINET FILE SIZELegal & Letter Size
    • MINIMUM DEPTH INCHES22 (55.88 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.