Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Telescoping Document Tube (Qty. 10)

Telescoping Document Tube (Qty. 10)

Item #: WBB197472

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $510.24 Save up to 34%
Price: $ 335.95
Product Information
Customer Review
Product Q&A
Accessories
Telescoping Document Tube (Qty. 10)

Can't teleport your documents, use your telescoping tube. Your documents need extra protection during transport. With the tough plastic telescoping tube your files can be moved from point A to B worry free. Don't grab the wrong files. Each tube comes equipped with a twist lid that has a reusable snap cap label for clear identification. The telescoping tube expands from 24-1/2" to 40" and features locking tabs to maintain your desired length. Designed for your convenience and comfort, each tube comes equipped with a permanent adjustable shoulder strap.

Product Specifications

    • LENGTH INCHES24-1/2 To 40
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONTelescoping Document Tube, 10/PK
    • TUBE SIZE24-1/2 to 40
    • WEIGHT LBS1 (.45 kg)
    • COLOR FAMILYBlue
    • MAXIMUM DEPTH INCHES Adjustable
    • MIN. HEIGHT INCHES24.5 (62.23 cm)
    • MINIMUM DEPTH INCHESAdjustable
    • MAX. HEIGHT INCHES4 (10.16 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.