Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterFile 2 for 30" x 42" Documents
See all 3 items in product family

MasterFile 2 for 30" x 42" Documents

Item #: WBB197825

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,381.00 Save up to 35%
Price: $ 5,435.00
Product Information
Customer Review
Product Q&A
Accessories
MasterFile 2 for 30" x 42" Documents

Master your files. For a great number of files to store, different sized documents to accommodate, and little space, the MasterFile is your storage solution. Compact an amazing 1600 3-mil active documents in one easily accessible unit Effortlessly retrieve one or multiple sheets without having to stoop or bend. Each document is attached to self-adhesive, pre-punched carrier strips (order separately) and hung vertically from pins and posts on sturdy 6 1/2" centers, eliminating unsightly fingerprint smudges and dog-eared corners. The MasterFile is equipped with a locking mechanism and a dust and moisture seal. You know what you want from a filing system. Get what you want, with the MasterFile. Order carrier strips and index/out guides separately. Limited Lifetime Warranty

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES50 (127 cm)
    • COLOR FINISHAutumn Haze
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel - Insulated Double Wall
    • WEIGHT LBS311 (141.36 kg)
    • COLOR FAMILYGray
    • MAXIMUM DEPTH INCHES 21.5 (54.61 cm)
    • MINIMUM DEPTH INCHES21.5 (54.61 cm)
    • MAXIMUM WIDTH INCHES36 (91.44 cm)
    • COUNTRY OF ORIGINMade in USA
    • MINIMUM WIDTH INCHES36 (91.44 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.