Art File w/ Adjustable Dividers

Art File w/ Adjustable Dividers

Item #: WBB169975

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $319.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable gray powder coat finish. Perfect for storing and organizing larger pieces of literature and art board. Dividers are removable or adjustable to create custom size compartments and 5 durable steel dividers are included. Unit assembles easily.

Product Specifications

    • WIDTH INCHES36-1/16 (91.6 cm)
    • DEPTH INCHES20-1/16 (50.96 cm)
    • HEIGHT INCHES27-15/16 (70.96 cm)
    • COLOR FINISHGray
    • BRANDDurham Manufacturing
    • DESCRIPTIONArt File with Adjustable Dividers
    • MANUFACTURERS PART NUMBER575-95
    • COLOR FAMILYGray
    • MINIMUM DEPTH INCHES20.06 (50.95 cm)
    • MAXIMUM WIDTH INCHES36.06 (91.59 cm)
    • MINIMUM WIDTH INCHES36.06 (91.59 cm)
    • MAXIMUM DEPTH INCHES 20.06 (50.95 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed