Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/2"W Polyester Carrier Strips for MasterFile 2
See all 3 items in product family

2-1/2"W Polyester Carrier Strips for MasterFile 2

Item #: WBB197709

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.96 Save up to 38%
Price: $154.95
Product Information
Customer Review
Product Q&A
Accessories
2-1/2"W Polyester Carrier Strips for MasterFile 2

Eliminate fingerprint smudges or dog-eared corners with self-adhesive carrier strips. Each Carrier can be cut into one hundred 24" strips, eighty 30" strips or fifty 48" strips. Carrier strips have preprinted identification blocks for drawings.

Made in the USA.

Product Specifications

    • LENGTH INCHES216 (548.64 cm)
    • WIDTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES216 (548.64 cm)
    • ASSEMBLYAssembled
    • BRANDSafco®
    • WEIGHT LBS3 (1.36 kg)
    • MINIMUM WIDTH INCHES2.5 (6.35 cm)
    • MAXIMUM WIDTH INCHES2.5 (6.35 cm)
    • MIN. HEIGHT INCHES216 (548.64 cm)
    • COUNTRY OF ORIGINMade in USA
    • MAX. HEIGHT INCHES216 (548.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.