Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legal Size 21 Compartment Steel Literature Sorter - Putty
See all 80 items in product family

Legal Size 21 Compartment Steel Literature Sorter - Putty

Item #: WBF1495PY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $499.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
LITERATURE STEEL SORTER

Allow quick access to forms and paper supplies. Welded steel construction with twenty-one slot openings and knockouts on the top, sides and back for interlocking and different stackable configurations. Removable trays can be adjusted to make openings bigger or smaller. Trays adjust on 1-1/2" centers. Ample sized openings for material storage and easy access. Angled front allows users to easily grasp material from the bottom while providing an indexing area. Raised base keeps materials raised 3-1/2" off floor. Optional dividers create additional openings.

Product Specifications

    • WIDTH INCHES30-5/8 (77.79 cm)
    • DEPTH INCHES14-5/8 (37.15 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • DESCRIPTIONLegal Size - 21 Openings
    • MANUFACTURERS PART NUMBER5075putty
    • MODELF1495py
    • OPENINGS21
    • POCKET WIDTH INCHES10 (25.4 cm)
    • POCKET DEPTH INCHES14.625 (37.15 cm)
    • WEIGHT LBS94 (42.73 kg)
    • NUMBER OF COMPARTMENTS21
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES30.6 (77.72 cm)
    • TOTAL HEIGHT INCHES33 (83.82 cm)
    • TOTAL DEPTH INCHES14.6 (37.08 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.