Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curved Wire Magazine Rack Black 3 Pocket

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Curved Wire Magazine Rack Black 3 Pocket

Item #: WB238705

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
CURVED WIRE LITERATURE RACKS
3 Pocket Curved Literature Holder
Curved wire design prevents literature from bending and becoming dog-eared. Wire literature racks are made with welded steel wire for strength. Wire design allows full, clear viewing of contents and stores documents vertically. Deep pockets hold multiple documents in one pocket. Standard Racks measure 9-1/2”W. Mounts to wall with included hardware and includes hanger brackets to hang over doors and partitions.

Product Specifications

    • WIDTH INCHES9-1/2 (24.13 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES32-3/4 (83.19 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONCurved Literature Rack
    • MANUFACTURERS PART NUMBER6316-4
    • MODEL238705
    • OPENINGS3
    • TYPEWall
    • NUMBER OF COMPARTMENTS3
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES32.75 (83.19 cm)
    • TOTAL WIDTH INCHES9.5 (24.13 cm)
    • TOTAL DEPTH INCHES3.5 (8.89 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Curved Wire Mag

Your review: Was exactly like I needed.

Is this review helpful?

Rack works well

Your review: I am happy with my purchase of 2 wire magazine racks. Although I am not using them for magazines, they work well to supply literature to clients in our food bank. The material is displayed nicely and is easy to access.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 4 answers for this product.

Sort by: 

2 Results

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.