Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop 8 Pocket Rotary Literature Display - Light Oak
See all 164 items in product family

Countertop 8 Pocket Rotary Literature Display - Light Oak

Item #: WBB176950

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $456.23 Save up to 25%
Price: $ 340.95
Product Information
Customer Review
Product Q&A
Accessories
Countertop 8-Pocket Rotary Literature Rack - Light Oak

This 16-1/2"W x 16-1/2"D x 24-3/4"H literature rack is made with 3/4" thick solid oak sides for long lasting durabilit and reliability. Ideal for organizing a lot of magazines or brochures in a small attractive rack. Clear acrylic front panels allow full view of literature and measure 9"W x 2"D. Includes removable dividers that can be used when displaying 4" brochures.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES24-5/8 (62.55 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONCountertop Rotary Literature Display
    • MANUFACTURERS PART NUMBERLM8-TTLO
    • OPENINGS8
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES2 (5.08 cm)
    • POCKET HEIGHT INCHES12 (30.48 cm)
    • WEIGHT LBS30 (13.64 kg)
    • NUMBER OF COMPARTMENTS8
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES24.6 (62.48 cm)
    • TOTAL WIDTH INCHES16.5 (41.91 cm)
    • TOTAL DEPTH INCHES16.5 (41.91 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.