Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expose 6 Magazine 12 Pamphlet Display - Medium Oak/Black
See all 50 items in product family

Expose 6 Magazine 12 Pamphlet Display - Medium Oak/Black

Item #: WBB197817

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $343.39 Save up to 31%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
Expose 6 Magazine 12 Pamphlet Display - Medium Oak/Black

Expose natural beauty and aid curiosity! Customize any unit with your choice of two wood finishes. Crystal clear plastic front panel provides a full view of materials in each pocket. Pre-drilled holes, screws and anchors included for easy mounting. Decorative screw covers to match masonite backing are included. Removable dividers allow you to use each compartment to display a magazine or two pamphlets. Spark a natural instinct with exposure. Medium Oak/Black finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-3/4 (75.57 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES26-1/4 (66.68 cm)
    • COLOR FINISHMedium Oak/Black
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONMagazine and Pamphlet Display
    • OPENINGS6
    • WEIGHT LBS9 (4.09 kg)
    • NUMBER OF COMPARTMENTS6
    • MAGAZINE POCKET QUANTITY6
    • PAMPHLET POCKET QUANTITY12
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES26.25 (66.68 cm)
    • TOTAL WIDTH INCHES29.75 (75.57 cm)
    • TOTAL DEPTH INCHES2.5 (6.35 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Expose Magazine Pamphlet Display

Your review: The product meet our standards for what we needed. The price was unbeatable.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.