Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9 Pocket Literature or 18 Pocket Brochure Rack - Mahogany
See all 172 items in product family

9 Pocket Literature or 18 Pocket Brochure Rack - Mahogany

Item #: WBB195643

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.97 Save up to 16%
Price: $346.95
Product Information
Customer Review
Product Q&A
Accessories
9 Pocket Literature or 18 Pocket Brochure Rack - Mahogany

Now you can easily modify your literature racks to accommodate your display needs! This stylish and customizable literature rack can accommodate 8-1/2" x 11" literature pieces, tri-fold brochures or a combination of both. The literature holders can be easily transformed into brochure holders by slipping the clear acrylic dividers into the existing slots in each pocket. The clear acrylic pockets are designed for maximum visibility. Constructed of solid oak wood sides and veneer back. Wall mountable with hardware Included. Literature Pockets measure 9-1/4"Wx2-3/8"D. Brochure Pockets measure 4-5/8"Wx2-3/8"D. Mahogany finish. 30-3/4"Wx3"Dx36"H overall dimensions.

Product Specifications

    • WIDTH INCHES30-3/4 (78.11 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHMahogany
    • BRANDSandusky Lee
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION9 Pocket Literature or 18 Pocket Brochure Rack
    • MANUFACTURERS PART NUMBER0643-16
    • OPENINGS9
    • WEIGHT LBS24 (10.91 kg)
    • NUMBER OF COMPARTMENTS9
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES36 (91.44 cm)
    • TOTAL WIDTH INCHES30.75 (78.11 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.