Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Compartment Steel Literature Organizer - Sand
See all 80 items in product family

60 Compartment Steel Literature Organizer - Sand

Item #: WBB197451

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,114.91 Save up to 37%
Price: $705.00
Product Information
Customer Review
Product Q&A
Accessories
60 Compartment Steel Literature Organizer - Sand

Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features sixty letter-size compartments. Each compartment will hold up to 750 sheets. 60 Compartments total. Sand finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • DEPTH INCHES12-3/4 (32.39 cm)
    • HEIGHT INCHES60 (152.4 cm)
    • COLOR FINISHTropic Sand
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION60 Compartment Steel Literature Organizer
    • OPENINGS60
    • WEIGHT LBS124 (56.36 kg)
    • NUMBER OF COMPARTMENTS60
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES60 (152.4 cm)
    • TOTAL WIDTH INCHES37.5 (95.25 cm)
    • TOTAL DEPTH INCHES12.75 (32.39 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.