Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Pocket Solid Wood Rotating Display - Mahogany
See all 172 items in product family

48 Pocket Solid Wood Rotating Display - Mahogany

Item #: WBB197577

Expected ship date 07/14/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,209.14 Save up to 33%
Price: $ 813.00
OUT OF STOCK.

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
48 Pocket Solid Wood Rotating Display - Mahogany

Expose natural beauty and aid curiosity! 48-Pocket Solid Wood Rotating Display Racks rotate 360 degrees for easy access to all materials. Scoop design allows maximum visibility and easy retrieval. Mahogany finish.

Product Specifications

    • WIDTH INCHES17-3/4 (45.09 cm)
    • DEPTH INCHES17-3/4 (45.09 cm)
    • HEIGHT INCHES49-1/2 (125.73 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTION48 Pocket Solid Wood Rotating Display
    • OPENINGS48
    • WEIGHT LBS75 (34.09 kg)
    • NUMBER OF COMPARTMENTS48
    • TOTAL DEPTH INCHES17.75 (45.09 cm)
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES17.75 (45.09 cm)
    • TOTAL HEIGHT INCHES49.5 (125.73 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.