Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
44 Pocket Steel Rotary Magazine Rack - Gray
See all 49 items in product family

44 Pocket Steel Rotary Magazine Rack - Gray

Item #: WBB197494

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $758.97 Save up to 33%
Price: $ 512.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
44 Pocket Steel Rotary Magazine Rack - Gray

Put a spin on literature! Increase your storage and advance your display with the Steel Rotary Brochure Rack. Ideal for reception areas or waiting rooms. Textured powder coat finish. Ships fully assembled. Steel Rotary Magazine Rack is four sided and rotates 360 degrees for total access to all literature. Includes 44 pockets. Gray finish.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14 (35.56 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION44 Pocket Steel Rotary Magazine Rack
    • OPENINGS44
    • WEIGHT LBS79 (35.91 kg)
    • NUMBER OF COMPARTMENTS44
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES14 (35.56 cm)
    • TOTAL HEIGHT INCHES48 (121.92 cm)
    • TOTAL DEPTH INCHES14 (35.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.