Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
44 Pocket Rotary Literature Rack - Putty
See all 48 items in product family

44 Pocket Rotary Literature Rack - Putty

Item #: WBB170152

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 452.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder finish. Four-sided racks rotate on matching bases with ball bearing turntables and allows literature to be stored in a compact area while remaining easily visible and accessible. Exclusive Con-Tur® design which eliminates paper curl and each pocket holds up to 150 sheets of 8-1/2" x 11" paper. When displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Easy assembly with no tools required. 44 Pockets. 14-1/8"W x 14-1/8"D x 48-1/2"H overall. Putty finish. This unit ships in five boxes.

Product Specifications

    • WIDTH INCHES14-1/8 (35.88 cm)
    • DEPTH INCHES14-1/8 (35.88 cm)
    • HEIGHT INCHES48-1/2 (123.19 cm)
    • COLOR FINISHPutty
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTION44 Pocket Rotary Literature Rack
    • MANUFACTURERS PART NUMBER410-54
    • OPENINGS44
    • NUMBER OF COMPARTMENTS44
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES48.5 (123.19 cm)
    • TOTAL WIDTH INCHES14.1 (35.81 cm)
    • TOTAL DEPTH INCHES14.1 (35.81 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.