Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Compartment Wooden Literature Organizer - Cherry
See all 80 items in product family

36 Compartment Wooden Literature Organizer - Cherry

Item #: WBB197674

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $671.47 Save up to 34%
Price: $ 440.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
36 Compartment Wooden Literature Organizer - Cherry

Effortless organizing at your fingertips will be a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. Sturdy 3/4" furniture-grade compressed wood construction assures maximum strength and stability. Hardboard shelves form twenty-four letter-size compartments which hold up to 750 sheets. Individual compartment shelves remove to expand compartment size. Black plastic label holders complement finish. Quick and easy assembly with precision engineered cam-lock system. Includes 36 compartments. Cherry finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSolid Fiberboard
    • DESCRIPTION36 Compartment Wooden Literature Organizer
    • OPENINGS36
    • WEIGHT LBS83 (37.73 kg)
    • NUMBER OF COMPARTMENTS36
    • COUNTRY OF ORIGINMade in USA
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES32.5 (82.55 cm)
    • TOTAL WIDTH INCHES40 (101.6 cm)
    • TOTAL DEPTH INCHES11.75 (29.85 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.