Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Compartment Steel Literature Organizer - Sand
See all 80 items in product family

36 Compartment Steel Literature Organizer - Sand

Item #: WBB197448

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $683.96 Save up to 33%
Price: $ 460.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
36 Compartment Steel Literature Organizer - Sand

Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Wide shelf fronts serve as generous label holders. Unit features Thirty-six letter-size compartments. Each compartment will hold up to 750 sheets. The organizer can be placed on the floor, desk or table, and can even be mounted to a wall with optional Wall Mount Brackets. 36 Compartments total. Sand finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES37-1/2 (95.25 cm)
    • DEPTH INCHES12.-3/4 (32.39 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLOR FINISHSand
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION36 Compartment Steel Literature Organizer
    • OPENINGS36
    • NUMBER OF COMPARTMENTS36
    • TOTAL WIDTH INCHES37.5 (95.25 cm)
    • TOTAL HEIGHT INCHES36.5 (92.71 cm)
    • COLOR FAMILYGray
    • TOTAL DEPTH INCHES12.75 (32.39 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good old fashioned mailbox

Your review: Heavy duty, and stable.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.