Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Compartment Adjustable Literature Organizer w/ Drawer - Gray
See all 80 items in product family

32 Compartment Adjustable Literature Organizer w/ Drawer - Gray

Item #: WBB061931

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $317.86 Save up to 34%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
32 Compartment Adjustable Literature Organizer w/ Drawer - Gray

Organize everything in one unit. Outfit your office with a space saving solution. Store stationary, forms, supplies, and organize projects with ease. Cabinetry is formed from compressed wood with a laminate finish and has a solid fiberboard back for strength and rigidity. Strong hardboard adjustable shelves form letter-size compartments. Includes two drawers for storage of writing implements and small office supplies. Black plastic molding complements finish while doubling as a convenient labeling area (labels are included). Mix and match with additional organizers with or without drawers to form a custom storage unit to meet individual needs.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES39-1/4 (99.7 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSolid Fiberboard
    • DESCRIPTION32 Compartment Adjustable Organizer w/ Drawer
    • OPENINGS32
    • WEIGHT LBS68 (30.91 kg)
    • NUMBER OF COMPARTMENTS32
    • COUNTRY OF ORIGINMade in USA
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES24 (60.96 cm)
    • TOTAL WIDTH INCHES39.25 (99.7 cm)
    • TOTAL DEPTH INCHES11.75 (29.85 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.